Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift, 1 1/4 in Hook Opening

  • Mfr # LB015-15

  • Zoro # G8490492


product price:  $836.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
3,000 lb
Hoist Lift
15 ft
Includes
Safety Latch Hooks
Chain Length
16 ft
Hook Opening
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB015-15
Zoro #
G8490492
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
16 ft
Lever Length
10 13/32 in
Manufacturers Warranty Length
1 yr
Lifting Hook Opening Width
1 5/16 in
Body Depth
6 5/16 in
Maximum Lifting Length
15 ft
Minimum Retracted Length
13 3/16 in
Mfr. Warranty Length
1 yr
Body Width
4 11/16 in

Details

Item
Lever Chain Hoist
Load Capacity
3,000 lb
Hoist Lift
15 ft
Includes
Safety Latch Hooks
Hook Opening
1 1/4 in
Chain
Nickel Plated
Standards
ANSI/ASME B30.21, ANSI/ASME HST-3M
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
64 lb
Min. Between Hooks
13 13/64 in
Brake
Weston Style Load Brake
Finish
Powder Coated
Mount Type
Hook Mounted - No Trolley
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Color
Yellow
Features
Patented Hardening Process, Safety Tip Hook and Latch, State-Of-The-Art Chain Technology, Structural Steel Side Plates
Brake Type
Weston Style
Number of Load Chains
1
Lifting Hook Material
Carbon Steel
Operating Position
Horizontal, Vertical
Headroom
13 3/16 in
Lifting Hook Type
Hook with Safety Latch
Includes Clutch
Clutch Not Included
Resistance Properties
Corrosion Resistant, Wear Resistant
Maximum Lifting Capacity
3,000 lb
Body Material
Steel
Chain Material
Nickel Plated
Maximum Pulling Capacity
3,000 lb
Body Finish
Powder Coated
Chain Grade
Grade 100
Includes Brake
Brake Included
Number of Reeves
1
Included Components
Safety Latch Hooks
Chain Finish
Nickel Plated
Overload Protection Included
No
Power Source
Lever

Description

Lever Chain Hoist, Chain Length 16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 13 3/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 5/16 in, Body Material Steel, Body Width 4 11/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.