This item is Discontinued.

Schneider Electric Variable Frequency Drive, 10 HP, 400-480V ATV61HU75N4

Variable Frequency Drive, 10 HP, 400-480V (Discontinued)

  • Mfr # ATV61HU75N4
  • Zoro # G8493974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATV61HU75N4
Zoro #
G8493974
UPC #
785901749332
Country of Origin
Unknown

Dimensions

Width
6.89"
Height
11.61"
Depth
7.36"

Details

Item
Variable Frequency Drive
Max. HP
10
Input Voltage
480VAC
Output Voltage
480VAC
Input Phase AC
3
Enclosure
Open
Max. Output Amps
17.6
Output Phase AC
3
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Input Frequency
50/60 Hz
Starting Torque
110%
Display Type
LED
Standards
CE, ABS, DNV, GOST, WEEE, C-Tick, NOM 117
Displays
Drive Voltage, Hertz
Output Frequency Range
0.5 to 500 Hz
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Adjustable Acceleration Time
0.1 to 999.9 sec.
Control Type
Keypad/Remote
Dynamic Braking
Yes
Torque @ 1 Hz
110%
Start/Stop Control
Programmable
Protection
Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
Adjustable Deceleration Time
0.1 to 999.9 sec.
Accepts Input Control Signal
Yes
For Use With
3-Phase Inverter Duty Motor
Key Pad Lockout
Yes
Control Method
Sensor less Flux Vector Automatically Calculates Optimum Motor Performance
Digital Readout
yes

Description

Variable Frequency Drive, Max. HP 10, Open Enclosure, 480VAC Input Voltage, Max. Output Amps 17.6, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 110 Percent, Torque @ 1 Hz 110 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0.5 to 500 Hz, Adjustable Acceleration Time 0.1 to 999.9 sec., Adjustable Deceleration Time 0.1 to 999.9 sec., Dynamic Braking Yes, Height 11.61 In., Width 6.89 In., Depth 7.36 In., Keypad/Remote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.