This item is Discontinued.

Post-It Sticky Notes, 1-1/2 x 2 In., Yellow, PK36 653

Sticky Notes, 1-1/2 x 2 In., Yellow, PK36 (Discontinued)

  • Mfr # 653
  • Zoro # G8493983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653
Zoro #
G8493983
UPC #
00021200003226
Country of Origin
United States

Dimensions

Size
1-1/2" x 2"

Details

Item
Sticky Notes
Color
Canary Yellow
Rule
Plain
Number of Sheets
100

Description

Sticky Notes, 1-1/2 In. x 2 In., Plain, Color Canary Yellow, Number of Sheets 100, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.