This item is Discontinued.

Msa Safety Stand Alone Calibration Kit 10089967

Stand Alone Calibration Kit (Discontinued)

  • Mfr # 10089967
  • Zoro # G8494315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10089967
Zoro #
G8494315
UPC #
032792253605
Country of Origin
United States

Dimensions

Length
6-1/4"
Height
11-1/4"
Width
6-1/4"

Details

Item
Automated Test System
For Use With
MSA Altair 4/4X Multigas Detectors
Removable Memory Card
Included
Status Indicator
Digital Display, LED Lights, Audible Indicator for pass/fail
Features
Smart Standalone Kit For Data Retrieval and Reporting, Automatic Shut Off
Test Time
90 sec Calibration For Each Cal Gas
Power Source
115/230VAC, 50/60 Hz
Charger
Included
Includes
Cylinder Holder, Regulator, Memory Card
Cylinder Holder
Included
Operating Temp. Range
32 to 104 Degrees F
Regulator
Included
Shut Off
Automatic

Description

Automated Test System, Includes Cylinder Holder, Regulator, Memory Card, Power Source 115/230V AC, 50/60 Hz, Features Smart Standalone Kit For Data Retrieval and Reporting, Automatic Shut Off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.