Pallet Jack, Fork L 42 In, L 56xW 27 In

  • Mfr # 2TUR5

  • Zoro # G8494342


product price:  $621.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
48"
Overall Length
56-7/8"
Overall Width
27"
Color
Red
Load Capacity
5500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TUR5
Zoro #
G8494342
UPC #
190735233603
Country of Origin
Multiple

Dimensions

Overall Height
48"
Overall Length
56-7/8"
Overall Width
27"
Fork Height Raised
7 3/4 in
Width Across Forks
27 in
Roller Dia.
2-7/8"
Fork Height Lowered
2 15/16 in
Width Between Forks
14 3/8 in
Fork Width
6-5/16 in
Main Wheel Size
7 in
Fork Length
42 in
Load Wheel Diameter
2 7/8 in
Strokes To Maximum Lift Height
16
Steer Wheel Diameter
7 in
Maximum Lifting Height
7 3/4 in
Minimum Lifting Height
2 15/16 in
Fork Thickness
1 7/8 in
Overall LxWxH
56 7/8 in x 27 in x 48 in

Details

Color
Red
Load Capacity
5500 lb
Item
Pallet Jack
Handle Type
Ergonomic
Assembled
Yes
Finish
Powder Coated
Roller Material
Polyurethane
Handle
Cushion Grip
Bearings
Ball
Construction
Steel
Steering Arc
210 Degrees
Key Pallet Jack Feature
General Purpose
Pallet Jack Style
Standard
Wheel Base
43 in
Wheel Material
Polyurethane
Grease Fittings
(16) Internal
Pallet Jack Operation
Manual
Frame Material
Steel
Frame Finish
Powder Coated
Steer Wheel/Tread Material
Polyurethane
Handle Material
Steel
Load Wheel/Tread Material
Polyurethane
For Surface Type
Concrete
Number of Batteries
0
For Pallet Type
Open/Closed
Load Wheel Bearing Type
Ball Bearing
Fork Type
Fixed
Fork Style
Standard
Operation
Manual

Description

5,500 lb, Fork Style Standard, Fork Type Fixed, Fork Length 42 in, Fork Width 6 in, Width Across Forks 27 in, Width Between Forks 14 in, Overall Length 57 in, Overall Width 27 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 8 in, Fork LxW 42 in x 6 5/16 in, Overall LxWxH 56 7/8 in x 27 in x 48 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.