Zoro Homepage
This item is Discontinued.
Reebok Boots, 7-1/2, M, Black, Plain, PR RB8630-7.5M

Boots, 7-1/2, M, Black, Plain, PR (Discontinued)

  • Mfr # RB8630-7.5M
  • Zoro # G8494431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8630-7.5M
Zoro #
G8494431
UPC #
690774363168
Country of Origin
China

Dimensions

Size
7-1/2
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
Yes
Shineable Toe
Yes
Standards
ASTM F2892
Insole System
Yes
Style Number
RB8630
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Liner Material
Nylon Mesh
Item
Tactical Boots
Conductive
No
Waterproof Type
Waterproof Membrane
Non Metallic Upper
No
Footwear Sole Pattern
Lug
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Shank Material
None
Upper Material Description
Leather/Mesh
Insulation Weight
None
Outsole Material
Rubber
Predominant Footwear Color
Black
Static Dissipative
No
Removable Insole
Yes
Last Number or Name
RB8630
Upper Boot Material
Leather/Mesh
Toe Shape
Round
Non-Marking Sole
Yes
Insulation Type
None
Midsole Material
Eva
Footwear Shank Type
None
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented

Description

Tactical Boots, Footwear Style Military/Tactical, 7-1/2, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Style Number RB8630, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.