Chain Sling, G120, SOS, Alloy Steel, 5 ft. L

  • Mfr # 10G120SOS/5

  • Zoro # G8494604


product price:  $286.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
10,600 lb
Grade
120
Chain Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10G120SOS/5
Zoro #
G8494604
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
5 ft
Chain Size
3/8 in
Master Link/Bail Opening Width
3 3/4 in
Master Link/Bail Opening Height
6 1/4 in
Length
5 ft.
Chain Trade Size
3/8 in
Hook Opening Width
1 9/16 in
Master Link Inside Width
3 3/4 in
Master Link Inside Length
6 1/4 in
Sling Leg Length
3 7/8 ft

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
10,600 lb
Grade
120
Hook Opening
1 9/16 in
Color
Blue
Attachment Type
Oblong Link and Sling Hook
Sling Material
Steel
Working Load Limit
10,600 lb
Number of Chains
1
Standards
ASTM 952/A952M-02, ASTM A906/A906M-02
Finish
Painted
Single Capacity
10,600 lb.
Overall Reach
5 ft.
Includes
Durable Metal ID Tag, Attached to the Sling
Sling Hardware Material
Steel
Material
Alloy steel
Item
Chain Sling
Fitting Material
Steel
Chain Grade
120
Chain Finish
Painted
Chain Adjustability
Fixed
Load Capacity @ 90 Degrees
10,600 lb
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-76 Degrees F
Fitting Finish
Powder Coated
Hook Type Included
Sling Hook
Chain Color
Blue
Number of Legs
1
Fitting Color
Blue

Description

Chain Sling, Sling Type SOS, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 3/8 in, Sling Length 5 ft, Number of Legs 1, Sling Leg Length 3 7/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 9/16 in, Load Capacity @ 90 Degrees 10,600 lb, Hook Type Included Sling Hook, Master Link Inside Length 6 1/4 in, Master Link Inside Width 3 3/4 in, Chain Color Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.