Zoro Homepage
This item is Discontinued.
Reebok Boots, 4, W, Black, Plain, PR RB8630-4W

Boots, 4, W, Black, Plain, PR (Discontinued)

  • Mfr # RB8630-4W
  • Zoro # G8494641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8630-4W
Zoro #
G8494641
UPC #
690774363298
Country of Origin
China

Dimensions

Size
4
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
6 in

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
Yes
Insole System
Yes
Insulation Type
None
Wide Toe Cap
No
Footwear Sole Pattern
Lug
CSA Footwear Standard
Not Specified
Footwear Shank Type
None
Standards
ASTM F2892
Toe Shape
Round
Chain Saw Cut Resistant
No
Shineable Toe
Yes
Liner Material
Nylon Mesh
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Static Dissipative
No
Non Metallic Upper
No
Last Number or Name
RB8630
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Conductive
No
Midsole Material
Eva
Upper Boot Material
Leather/Mesh
Completely Non Metallic
No
Non-Marking Sole
Yes
Upper Material Description
Leather/Mesh
Item
Tactical Boots
Insulation Weight
None
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Max. Heat Rating
Not Rated
Shank Material
None
Oil Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Metal Chip Resisting Sole
Yes
Style Number
RB8630
Footwear Construction Type
Cemented

Description

Tactical Boots, Footwear Style Military/Tactical, 4, W, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Style Number RB8630, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.