This item is Discontinued.

Generac Automatic Standby Generator, Liquid Propane/Natural Gas, 3 Phase, 22kW LP/22kW NG, Liquid Cooled QT02224GNAX

Automatic Standby Generator, Liquid Propane/Natural Gas, 3 Phase, 22kW LP/22kW NG, Liquid Cooled (Discontinued)

  • Mfr # QT02224GNAX
  • Zoro # G8495173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT02224GNAX
Zoro #
G8495173
UPC #
696471607611
Country of Origin
Unknown

Dimensions

Width
36"
Length
77"
Engine Size
2.4L
Height
40"
Length (Straight Wireway)
77"

Details

Item
Automatic Standby Generator
Fuel Type
Liquid Propane/Natural Gas
Phase
3
Amps
76.0
Engine Cooling
Liquid
Standby Power Rating
22kW LP/22kW NG
Low Oil Pressure Alarm
Yes
Min. Gas Pressure @ Generator (In WC)
5 to 14
Sound Level dBA
61
Engine RPM
1800
Battery Requirements
26R, 525 CCA
Main Circuit Breaker
Yes
NG Consumption @ Half Load
316 cu. ft./hr.
Generator Fuel Type
Liquid Propane/Natural Gas
kVA Rating
28
LP Consumption @ Half Load
3.30 gph
Enclosure Material
Aluminum
Engine Block Heater
Optional
Automatic Volts Regulation
Yes
kW
22 LP/22 NG
Generator Voltage
120VAC/240VAC
Low Coolant Level Alarm
yes
Over Crank Protection
Yes
Power Factor
0.8
High Temp. Alarm
Yes
Engine (Block Heater)
Optional
Over Speed Shutdown
Yes
12VDC Battery Charger
Yes
Hz
60
Repeat of Exercise Cycle
7 days
Fault Indicator Lights
Yes
Fuel NPT Pipe Connection Sz.
3/4"
Battery Included
No
Standards
UL, cUL, CSA, NEMA, EGSA
Run Time Hour Meter
Yes
Engine Brand
Generac
Voltage
120/240VAC
Generator Engine Brand
Generac

Description

Automatic Standby Generator, Fuel Type Liquid Propane/Natural Gas, Engine Cooling Liquid, Phase 3

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.