This item is Discontinued.

Reebok Boots, 13, M, Black, Plain, PR RB8720-13M

Boots, 13, M, Black, Plain, PR (Discontinued)

  • Mfr # RB8720-13M
  • Zoro # G8495350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB8720-13M
Zoro #
G8495350
UPC #
690774303966
Country of Origin
Switzerland

Dimensions

Size
13
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
8"

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Footwear Sole Pattern
Lug
Liner Material
Nylon Mesh
Standards
ASTM F2892
Footwear Closure Type
Lace Up
Upper Material Description
Leather/Mesh
Conductive
No
Insulation Type
None
Chain Saw Cut Resistant
No
Insole System
Yes
Chemical Resisting Sole
Yes
Item
Tactical Boots
Non-Marking Sole
Yes
Shank Material
None
Electrical Hazard Rated
Yes
Footwear Shank Type
None
Upper Boot Material
Leather/Mesh
Predominant Footwear Color
Black
Outsole Material
Rubber
Shineable Toe
No
Max. Heat Rating
Not Rated
Insulation Weight
None
Last Number or Name
RB8720
Waterproof Type
None
Non Metallic Upper
No
Style Number
RB8720
Ninety Degree Heel
No
Puncture Resistant Insole
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Wide Toe Cap
No
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
Eva
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Toe Shape
Round
Footwear Construction Type
Cemented

Description

Tactical Boots, Footwear Style Military/Tactical, 13, M, Men's, Black, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number RB8720, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.