Zoro Homepage
This item is Discontinued.
Reebok Boots, 5, M, Black, Plain, PR RB8845-5M

Boots, 5, M, Black, Plain, PR (Discontinued)

  • Mfr # RB8845-5M
  • Zoro # G8495965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8845-5M
Zoro #
G8495965
UPC #
690774362727
Country of Origin
China

Dimensions

Size
5
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
8 in

Description

Tactical Boots, Footwear Style Military/Tactical, 5, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number RB8845, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.