This item is Discontinued.

Reebok Boots, 6-1/2, M, Black, Plain, PR RB8845-6.5M

Boots, 6-1/2, M, Black, Plain, PR (Discontinued)

  • Mfr # RB8845-6.5M
  • Zoro # G8496041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB8845-6.5M
Zoro #
G8496041
UPC #
690774362758
Country of Origin
China

Dimensions

Size
6-1/2
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Predominant Footwear Color
Black
Last Number or Name
RB8845
Non Metallic Upper
No
Toe Shape
Round
Insole System
Yes
Removable Insole
Yes
Liner Material
Nylon Mesh
Electrical Hazard Rated
Yes
Insulation Type
None
Shineable Toe
Yes
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Waterproof Type
None
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Lug
Footwear Shank Type
None
Item
Tactical Boots
Wide Toe Cap
No
Style Number
RB8845
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather/Mesh
Upper Boot Material
Leather/Mesh
Ninety Degree Heel
No
Shank Material
None
Static Dissipative
No
Outsole Material
Rubber
Midsole Material
Eva
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Conductive
No
Insulation Weight
None
Standards
ASTM F2892
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented

Description

Tactical Boots, Footwear Style Military/Tactical, 6-1/2, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number RB8845, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.