Pressure Regulator, Brass, 300 psi
Mfr # 30PV12
Zoro # G8496336
product price:Â $73.65
/eaKey Features
Series
3-Way Brass
Body Material
Brass
Inlet Size
1/2 in
Outlet Size
1/2 in
Length
2 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
30PV12
Zoro #
G8496336
UPC #
190735460474
Country of Origin
China
Dimensions
Inlet Size
1/2 in
Outlet Size
1/2 in
Length
2 1/8 in
Height
4 3/8 in
Gauge Port Size
1/4 in
Pipe Size
1/2 in
Overall Height
4 3/8 in
Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in
Overall Width
2 1/8 in
Description
Pressure Regulator, Series 3-Way Brass, Body Material Brass, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 2 1/8 in, Height 4 3/8 in, Application Non-Potable Water Applications, Pressure Adjustment Range 10 to 125 psi, Gauge Port Size 1/4 in, Seal Material EPDM, Buna-N, Max. Temp. 140 Degrees F, Pipe Size 1/2 in, Max. Pressure 300 psi, Standards Not Applicable, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.