Electronic Scoreboard, 28 in H x, 20 in W, Aluminum

  • Mfr # SCK116

  • Zoro # G8496652


product price:  $376.99
/ea
Free Shipping & Returns

Key Features

Legend
On The Job Safety Begins Here. We Have Worked ??? Days Without An Osha Recordable Injury, Accidents Are Avoidable
Material
Aluminum
Height
28 in
Width
20 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCK116
Zoro #
G8496652
UPC #
846642039493
Country of Origin
United States

Dimensions

Height
28 in
Width
20 in
Depth
1 in
Housing Material Thickness
1 in
Power Cord Length
8 ft
Character Height
2 1/2 in

Details

Item
Electronic Scoreboard
Legend
On The Job Safety Begins Here. We Have Worked ??? Days Without An Osha Recordable Injury, Accidents Are Avoidable
Material
Aluminum
Sign Shape
Vertical Rectangle
Includes
Four Digit Display, 2 1/2 in H Numbers, Built In Hidden Mounting System, 8 ft Power Cord
Sign Mounting Style
Mounting Holes
Background Color
White
Printed Language
English
Retroreflective Grade
Not Retroreflective
Assembled/Unassembled
Assembled
Includes Battery
No
Minimum Service Temperature
32 Degrees F
Counter Configurations
Total Days, Work Days
Housing Material
Aluminum
Warranty
1 yr
Glow In The Dark
No
Sign Legend
On The Job Safety Begins Here. We Have Worked ___ Days Without An Osha Recordable Injury, Accidents Are Avoidable
Number of Display Digits
4
Control/Program Method
On-Unit Control Panel, Remote Control
Voltage
110/120V AC
Display Format
Number of Days
Includes Signal Lights
No
Power Source
AC
Includes Remote Control
Yes
LED Display Color
Green, Red
NEMA Connector
1-15
IP Rating
IP65
Number of Displays
1
Maximum Service Temperature
104 Degrees F
Number of Signal Lights
0

Description

Electronic Scoreboard, Sign Legend On The Job Safety Begins Here. We Have Worked ___ Days Without An Osha Recordable Injury, Accidents Are Avoidable, English, Height 28 in, Width 20 in, Vertical Rectangle, Background Color White, Number of Displays 1, Display Format Number of Days

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.