Zoro Homepage
This item is Discontinued.
Reebok Boots, 12, W, Brown, Plain, PR RB8855-12W

Boots, 12, W, Brown, Plain, PR (Discontinued)

  • Mfr # RB8855-12W
  • Zoro # G8496680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8855-12W
Zoro #
G8496680
UPC #
690774338494
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in

Details

Color
Tan
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Removable Insole
Yes
Conductive
No
Non Metallic Upper
No
Standards
ASTM F2892
Ninety Degree Heel
No
Liner Material
Nylon Mesh
Non-Marking Sole
Yes
Upper Boot Material
Leather/Mesh
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Insole System
Yes
Completely Non Metallic
No
Item
Tactical Boots
Insulation Type
None
Toe Shape
Round
Chain Saw Cut Resistant
No
Insulation Weight
None
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Waterproof Type
None
Shineable Toe
No
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Last Number or Name
RB8855
Chemical Resisting Sole
Yes
Midsole Material
Eva
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Puncture Resistant Insole
No
Shank Material
None
Style Number
RB8855
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No
Footwear Sole Pattern
Lug
Footwear Shank Type
None
Oil Resisting Sole
Yes
Upper Material Description
Leather/Mesh
Footwear Construction Type
Cemented

Description

Tactical Boots, Footwear Style Military/Tactical, 12, W, Men's, Brown, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Coyote, Style Number RB8855, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.