4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 9/16x1/2x1-3/8x3-3/8
Mfr # C33162
Zoro # G8496957
product price:Â $63.69
/eaKey Features
Milling Diameter
9/16"
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C33162
Zoro #
G8496957
UPC #
697334331629
Country of Origin
United States
Dimensions
Milling Diameter
9/16"
Length of Cut
1.375 in
Milling Dia.
0.5625 in
Corner Radius
3 3/8 in
Overall Length
3 3/8 in
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Description
Square End Mill, 0.5625 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.375 in, Overall Length 3 3/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.