Shop CLEVELAND
See all product information
Create Account
3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 11/32x3/8x3/4x2-1/2
Mfr # C39707
Zoro # G6024392
product price:Â $26.65
/eaKey Features
Milling Diameter
11/32"
Number of Flutes
3
End Mill Style
Square
Finish
Ticn
Length of Cut
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C39707
- Zoro #
- G6024392
- UPC #
- 697334397076
- Country of Origin
- United States
Dimensions
- Milling Diameter
- 11/32"
- Length of Cut
- 0.75 in
- Dimension Type
- Fractional Inch
- Milling Dia.
- 0.34375 in
- Shank Dia.
- 3/8 in
- Corner Radius
- 2 1/2 in
- Overall Length
- 2 1/2 in
- Wire Rope Length
- 2 1/2 in
Description
Square End Mill, 0.34375 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.