Fire Extinguisher, 10 lb Capacity, Class ABC , UL Rating4A:60B:C , Monoammonium Phosphate

  • Mfr # PRO10

  • Zoro # G8497063


product price:  $89.45
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Steel
Extinguisher Capacity
10 lb
Extinguisher Class
ABC
UL Rating
4A:60B:C
Valve Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRO10
Zoro #
G8497063
UPC #
029054002792
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
12 yr
Cylinder Height
16 in
Cylinder Diameter
4-19/32 in

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
10 lb
Extinguisher Class
ABC
UL Rating
4A:60B:C
Valve Material
Metal
Extinguishing Agent Material Composition
Monoammonium Phosphate
Standards
ANSI/UL
Maximum Discharge Distance
20 ft
Discharge Time
17 to 21 sec
For Fire Type
Electrical Equipment, Gasoline, Oils, Paper, Wood
Mount Type
Bracket
Disposable
Yes
Hose Included
Yes
Handle Material
Metal
Included Mount Bracket
Wall Bracket
Features
Easy to Read Pressure Gauge
Charging
Rechargeable
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Pressure
195 psi
Maximum Operating Temperature
120 Degrees F
Includes Mounting Hardware
Yes
Market
Commercial, Industrial
Cylinder Color
Red
For Environment
Offices
Includes
Mount Bracket
Container Type
Aerosol Can
Extinguishing Agent Type
Dry Chemical

Description

Fire Extinguisher, Charging Rechargeable, Container Type Aerosol Can, Cylinder Color Red, Cylinder Diameter 4 19/32 in, Cylinder Height 16 in, Cylinder Material Steel, Discharge Time 21 sec, Extinguisher Capacity 10 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Features Easy to Read Pressure Gauge, For Environment Offices, For Fire Type Electrical Equipment, Gasoline, Oils, Paper, Wood, Included Mount Bracket Wall Bracket, Includes Mount Bracket

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products