Fire Extinguisher, 2.5 lb Capacity, Class ABC , UL Rating1A:10B:C , Monoammonium Phosphate

  • Mfr # PRO2-5

  • Zoro # G8497072


product price:  $39.39
/ea

Key Features

Cylinder Material
Steel
Extinguisher Capacity
2.5 lb
Extinguisher Class
ABC
UL Rating
1A:10B:C
Valve Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO2-5
Zoro #
G8497072
UPC #
029054000903
Country of Origin
Mexico

Dimensions

Cylinder Height
14 3/16 in
Cylinder Diameter
3-3/32 in
Manufacturer Warranty Length
10 yr

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
2.5 lb
Extinguisher Class
ABC
UL Rating
1A:10B:C
Valve Material
Metal
Extinguishing Agent Material Composition
Monoammonium Phosphate
Standards
ANSI/UL, USCG
Maximum Discharge Distance
12 ft
Discharge Time
8 to 10 sec
For Fire Type
Electrical Equipment, Gasoline, Oils, Paper, Wood
Mount Type
Bracket
Hose Included
No
Handle Material
Metal
Disposable
Yes
Material
Metal
Application
Multipurpose
Container Type
Aerosol Can
For Environment
House
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
120 Degrees F
Cylinder Color
Red
Maximum Operating Pressure
100 psi
Includes Mounting Hardware
Yes
Market
Commercial
Includes
Bracket with Strap
Charging
Rechargeable
Included Mount Bracket
Bracket
Features
Easy to Read Pressure Gauge
Extinguishing Agent Type
Dry Chemical

Description

Fire Extinguisher, Charging Rechargeable, Container Type Aerosol Can, Cylinder Color Red, Cylinder Diameter 3 3/32 in, Cylinder Height 14 3/16 in, Cylinder Material Steel, Discharge Time 10 sec, Extinguisher Capacity 2.5 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Features Easy to Read Pressure Gauge, For Environment House, For Fire Type Electrical Equipment, Gasoline, Oils, Paper, Wood, Included Mount Bracket Bracket, Includes Bracket with Strap

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products