This item is Discontinued.

Reebok Tactical Boots, 11-1/2, M, Black, Plain, PR RB846-11.5M

Tactical Boots, 11-1/2, M, Black, Plain, PR (Discontinued)

  • Mfr # RB846-11.5M
  • Zoro # G8497091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB846-11.5M
Zoro #
G8497091
UPC #
690774365131
Country of Origin
China

Dimensions

Size
11-1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
8 in

Details

Color
Black
Gender
Women's
Toe Type
Composite
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Insulation Weight
None
Midsole Material
Eva
Footwear Shank Type
None
Non Metallic Upper
No
Insole System
Removable
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Ninety Degree Heel
No
Footwear Sole Pattern
Lug
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Item
Tactical Boots
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Liner Material
Nylon Mesh
Wide Toe Cap
No
ASTM Footwear Class
F2413-11
Static Dissipative
No
Last Number or Name
RB846
Non-Marking Sole
Yes
Conductive
No
Shineable Toe
Yes
Removable Insole
Yes
Footwear Closure Type
Front Lace and Side Zipper
Toe Shape
Round
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Style Number
RB846
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Shank Material
None
Max. Heat Rating
Not Rated
Standards
ASTM F2413-11
Upper Material Description
Leather/Mesh
Predominant Footwear Color
Black
Waterproof Type
None
Completely Non Metallic
No
Upper Boot Material
Leather/Mesh
Insulation Type
None
Footwear Construction Type
Cemented

Description

Tactical Boots, Footwear Style Military/Tactical, 11-1/2, M, Women's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof No, Insulated No, 8 in Height, Black, Style Number RB846, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.