Control Transformer, 500 VA, 120V AC, 208/277V AC
Mfr # 31EH19
Zoro # G8497946
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
208/277V AC
Output Voltage
120V AC
Power Rating
500 VA
Phase
1
Mounting - Transformer
Foot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31EH19
Zoro #
G8497946
UPC #
190735253564
Country of Origin
United States
Dimensions
Overall Height
4.95 in
Overall Width
5 1/4 in
Overall Depth
5.2 in
Manufacturers Warranty Length
20 yr
For Fuse Length
1 1/2 in
For Fuse Diameter
7/16 in
Details
Item
Control Transformer
Input Voltage - Transformer
208/277V AC
Output Voltage
120V AC
Power Rating
500 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
Protective Device
Secondary Fuse
Green Environmental Attribute
Does Not Contain PVC
Standards
RoHS, UL/cUL Listed File #E46323
Enclosure Finish
Epoxy
Enclosure Style - Transformer
Encapsulated
Fused
No
Includes
Secondary Fuse Clips
For Fuse Class
Midget
Temperature Rise
80°C
Description
Control Transformer, Input Voltage - Transformer 208V AC, 277V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 500 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.