Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reebok Boots, 11-1/2, M, Brown, Plain, PR RB8855-11.5M

Boots, 11-1/2, M, Brown, Plain, PR (Discontinued)

  • Mfr # RB8855-11.5M
  • Zoro # G8498071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8855-11.5M
Zoro #
G8498071
UPC #
690774338333
Country of Origin
China

Dimensions

Size
11-1/2
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in

Details

Color
Tan
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Better
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Midsole Material
Eva
Completely Non Metallic
No
Upper Boot Material
Leather/Mesh
CSA Footwear Standard
Not Specified
Standards
ASTM F2892
Footwear Sole Pattern
Lug
Predominant Footwear Color
Brown
Liner Material
Nylon Mesh
Non-Marking Sole
Yes
Insole System
Yes
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Style Number
RB8855
Shank Material
None
Upper Material Description
Leather/Mesh
Puncture Resistant Insole
No
Static Dissipative
No
Chemical Resisting Sole
Yes
Removable Insole
Yes
Ninety Degree Heel
No
Insulation Weight
None
Waterproof Type
None
Footwear Shank Type
None
Insulation Type
None
Last Number or Name
RB8855
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Item
Tactical Boots
Conductive
No
Toe Shape
Round
Shineable Toe
No
Footwear Construction Type
Cemented

Description

Tactical Boots, Footwear Style Military/Tactical, 11-1/2, M, Men's, Brown, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Coyote, Style Number RB8855, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.