Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Transformer, 100 VA, 12/24V AC, 120V AC

  • Mfr # 31EH95

  • Zoro # G8498594


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120V AC
Output Voltage
12/24V AC
Power Rating
100 VA
Phase
1
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31EH95
Zoro #
G8498594
UPC #
190735254325
Country of Origin
United States

Dimensions

Overall Height
3.44 in
Overall Width
3.38 in
Overall Depth
3.43 in
Manufacturers Warranty Length
20 yr

Details

Item
Control Transformer
Input Voltage - Transformer
120V AC
Output Voltage
12/24V AC
Power Rating
100 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
Enclosure Finish
No Finish
Standards
cUL Listed, UL Listed
Fused
No
Green Environmental Attribute
Does Not Contain PVC
Enclosure Style - Transformer
Encapsulated
Protective Device
None
Temperature Rise
55°C

Description

Control Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 12V AC, 24V AC, VA Rating - Transformer 100 VA, Protective Device None, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish No Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.