Zoro Homepage
This item is Discontinued.
Motorola Multi Unit Charger, 6 Units, 90 to 265VAC NNTN7073B

Multi Unit Charger, 6 Units, 90 to 265VAC (Discontinued)

  • Mfr # NNTN7073B
  • Zoro # G8499967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NNTN7073B
Zoro #
G8499967
UPC #
748091001796
Country of Origin
Mexico

Dimensions

Width
11-1/2"
Height
6-1/64"
Length
17-1/2"

Details

Material
Polycarbonate/Metal
Charge Time
3 hr
Charges Up To
6 Batteries
Includes
Power cord
Features
With Display
Item
Multi Unit Charger
Voltage
90 to 265VAC
For Use With
Motorola APX7000, APX6000 Series Radios and Batteries

Description

Multi Unit Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.