Segment Cup Wheel, 6 in.dia., Medium Grit

  • Mfr # S-06HDZGX3-M

  • Zoro # G8500895


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Wheel Type
Turbo
Abrasive Wheel Diameter
6 in
Arbor Size
5/8"-11
Abrasive Material
Diamond
Number of Segments
36
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-06HDZGX3-M
Zoro #
G8500895
UPC #
848658006186
Country of Origin
Indonesia

Dimensions

Abrasive Wheel Diameter
6 in
Arbor Size
5/8"-11
Connector Size
5/8"-11
Overall Diameter
6 in

Details

Item
Segment Cup Grinding Wheel
Wheel Type
Turbo
Abrasive Material
Diamond
Number of Segments
36
Max. RPM
10,350
Application
Stone
Segment Design
Turbo
Series
Blue Cup
Connector Type
Threaded Hole
Primary Material Applicationn
Natural Stone
Compatible Tool Type
Angle Grinder, Cup Grinder
Maximum Operating Speed
10,350 RPM
Grade
Medium
Primary Material Application
Natural Stone

Description

Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Cup Grinder, Primary Material Application Natural Stone, Grade Medium, Number of Segments 36, Overall Diameter 6 in, Segment Design Turbo, Maximum Operating Speed 10,350 RPM, Series Blue Cup

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.