This item is Discontinued.

Canon Camera, Digital, 3.38 MP, 32X Optical Zoom 1958C002-3-KIT

Camera, Digital, 3.38 MP, 32X Optical Zoom (Discontinued)

  • Mfr # 1958C002-3-KIT
  • Zoro # G8506806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1958C002-3-KIT
Zoro #
G8506806
UPC #
013964886580
Country of Origin
China

Dimensions

Lens Focal Length
2.8 to 89.6mm
LCD Size
3 in

Details

Item
Camera
Type
Digital
Megapixels
3.28
Optical Zoom
32X
Focus Range
2.0 in to Infinity
Includes
Battery Pack, Power Adapter, Mini-HDMI Cable, USB Interface Cable, 16GB SDHC Memory Card with Adapter, Case, Shoulder Strap
Digital Zoom
1140X
Flash Range
1.6 to 18 ft
Resolution
1920 x 1080
Features
Built-In WiFi with NFC, Compact Size, Complementary Metal Oxide Semiconductor Sensor, Intelligent Image Stabilization, LCD Display, 32GB Internal Flash Drive In MP4
Ambient Temp.
23 Degrees F
Media Type
SD, SDHC, SDXC Memory Card
Film
Yes

Description

Camera, Digital, 3.28 Megapixels, 32X Optical Zoom, 1140X Digital Zoom, LCD Size 3 in, Lens Focal Length 2.8 to 89.6mm, Focus Range 2.0 in to Infinity, Flash Range 1.6 to 18 ft, Film Yes, Ambient Temp. 23 Degrees F, Resolution 1920 x 1080, Media Type SD, SDHC, SDXC Memory Card, Includes Battery Pack, Power Adapter, Mini-HDMI Cable, USB Interface Cable, 16GB SDHC Memory Card with Adapter, Case, Shoulder Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.