Charlestown Adirondack Chair, Teak Wood, Teak Seat, Wood Back, 29.5 W 35 H

  • Mfr # JJ-C14501-TEAK-GG

  • Zoro # G8507158


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Teak
Seat Material
Polystyrene, Stainless Steel
Overall Height
35
Overall Width
29.5
Back Color
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JJ-C14501-TEAK-GG
Zoro #
G8507158
UPC #
889142409991
Country of Origin
China

Dimensions

Overall Height
35
Overall Width
29.5
Length
33.5

Details

Item
Charlestown Adirondack Chair, Teak Wood
Seat Color
Teak
Seat Material
Polystyrene, Stainless Steel
Back Color
Wood
Color
Teak
Weight Capacity
350
Style
Adirondack Chair

Description

Charlestown Adirondack Chair, Teak Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.