This item is Discontinued.

Inmotion CCTV Monitor, LED, 19" Screen inM419

CCTV Monitor, LED, 19" Screen (Discontinued)

  • Mfr # inM419
  • Zoro # G8507320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
inM419
Zoro #
G8507320
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
19 in
Height
14 1/64 in
Depth
2 5/16 in
Width
16 9/16 in

Details

For Use With
CCTV
Item
CCTV Monitor
Includes
Power Cord
Line Resolution
1280 x 1024
Display
LED
Cabinet Color
Black
Operating Temp.
32 Degrees to 104 Degrees F
Power Rating
16W
Voltage
12V DC
Weight
7.3 lb
Standards
FCC, CE, RoHS, WEE
Type
LED
Frequency Range
56 to 80 Hz
Features
Wide Viewing Angle, 5 min Response Time, 3D Combo Filter, Digital Noise Reduction, Fast Switching Time, Low Power Consumption
Built-In
2 BNC Input, 2 BNC Output, VGA Input, HDMI Input, PC Audio Input, 2 RCA Audio Input
Power Supply
Included
Video Outputs
BNC
Video Inputs
BNC/VGA/HDMI/Audio

Description

CCTV Monitor, Includes Power Cord, Standards FCC, CE, RoHS, WEE, Weight 7.3 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.