Quick Change Disc, 2In, Very Fine
Mfr # 08834166317
Zoro # G8509943
product price:Â $1.15
/ea
Sold in multiples of 5 for $5.75
Key Features
Overall Diameter
2 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
Surface Prep
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
08834166317
Zoro #
G8509943
UPC #
088341663177
Country of Origin
Mexico
Dimensions
Overall Diameter
2 in
Details
Item
Quick Change Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Grit
150
Series
Surface Prep
Abrasive Type
Non-Woven
Backing Material
Polyester; Nylon
Backing Weight
Y
Color
Blue
Maximum Operating Speed
30,000 RPM
Disc Attachment System
TS/TSM Turn-On/Off
Attachment Type
Turn-On/Off
Disc Attachment Type
Type 2
Style
Turn-On/Turn-Off
Resistance Properties
Load
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Very Fine, Grit 150, Overall Diameter 2 in, Quick Change System TS, Series Surface Prep, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.