Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPN225-1UA-OB
Zoro #
G8510476
UPC #
-
Country of Origin
United States
Dimensions
Width
25"
Max. Mounting Height
5 ft
Height
8"
Depth
7-7/8"
Details
Item
Low Profile Air Curtain
Phase
1
Number of Motors
1
Voltage
115
Hz
60
Motor Enclosure
Totally Enclosed Air Over
Motor HP
1/6
Max. RPM
1550
Housing Color
Silver
Max. Amps
2.4
Includes
Filter
Standards
ETL, NSF/ANSI 37
Motor Type
PSC
Description
Low Profile Air Curtain, Housing Color Silver, Phase 1, Housing Material Galvanized Steel, Standards ETL, NSF/ANSI 37, Number of Motors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.