Wire Shelving Unit, 18"D x 60"W x 74"H, 5 Shelves, Black

  • Mfr # 32V423

  • Zoro # G8510607


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Depth
18"
Height
74"
Material
Steel
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32V423
Zoro #
G8510607
UPC #
190735464427
Country of Origin
China

Dimensions

Width
60"
Depth
18"
Height
74"
Overall Width
60 in
Overall Height
74 in
Overall Depth
18 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Steel
Number of Shelves
5
Color
Black
Finish
Powder Coated
Wire Shelving Finish
Powder Coated
Shelf Capacity
300 lb
Standards
NSF
No. of Shelves
5
Wire Shelving Type
Starter
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Material
Steel
Shelf Adjustments
1 in
Includes
(4) Posts
Whole Unit Load Capacity
1,200 lb
Adjustability
Adjustable
Shelf Adjustment Type
Split Sleeve
Recommended Environments
Dry, Wet
Load Capacity per Shelf
300 lb
Shelf Adjustment Increments
1 in
Shelf Configuration
Starter

Description

Wire Shelving Unit, Adjustability Adjustable, Black Color, Powder Coated, Includes (4) Posts, Load Capacity per Shelf 300 lb, Material Steel, Overall Depth 18 in, Overall Height 74 in, Overall Width 60 in, Dry, Wet Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 1,200 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.