Dual-Lite
HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light
Mfr # EV4DI-02L
Zoro # G8511571
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Input Voltage 120/277V AC
- Lamp Watts - Emergency Lighting and Exit Signs 4.0 W
- Lighting Technology LED
- Output Voltage 1.2 V DC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights DYN6I
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light EV4D-02L
- DUAL-LITE Emergency Light, 120/277V, 3.2VDC, White EVHC12I
- DUAL-LITE Emergency Light, LED, 8" W x 6-1/4" L EV4RI
- DUAL-LITE Emergency, LED, Lght, Remote Capable, Unv CU2RCSD
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light EV2DI
- DUAL-LITE Wet Location Remote Head, 1 Lamp, 6V, 5W OCR-S-W-0605
- DUAL-LITE Emergency Lighting Unit, 6W, Surface EVHC12I-06L
- DUAL-LITE Indoor/Outdoor, Remote Head, Wth, 6V, 5W OMSSW0605
- LITHONIA LIGHTING ACUITY LITHONIA 2 Halogen Lamps, Emergency Light ELT632CNY
- BEGHELLI Wet Location, Vandal Resistant Emergency Light BRV-HZ618-2MR165WLED-120277347V
- Dual-Lite Emergency Lights