Sure-Flex Coupling Spacer Hub, 5SC, Plain Bore 1/2"

  • Mfr # 5SCHMPB

  • Zoro # G8513644


product price:  $49.29
/ea

Key Features

Item - Sleeve Coupling Flanges
Sleeve Coupling Spacer Hub
Size - Sleeve Couplings
5
Flange Type - Sleeve Couplings
SC
Bore Type - Couplings
Plain Bore
Bore Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5SCHMPB
Zoro #
G8513644
UPC #
698672685016
Country of Origin
United States

Dimensions

Size - Sleeve Couplings
5
Bore Dia.
1/2 in
Outside Dia.
1.094 in
Length through Bore (In.)
1.09 in
Width (In.)
1.09 in
Bore Dia. (In.)
1/2
Hub Dia. (In.)
1.094 in
Height (In.)
1.094 in
Keyseat Size (In.)
None, Plain Bore
Outside Dia. (In.)
1.094
Length through Bore
1 3/32 in
Bore Diameter
1/2 in
Outside Diameter
2 in
Screw Thread Size
5/16"-18
Coupling Size
5
Hub Diameter
2 in

Details

Item - Sleeve Coupling Flanges
Sleeve Coupling Spacer Hub
Flange Type - Sleeve Couplings
SC
Bore Type - Couplings
Plain Bore
Max. Angular Misalignment
0.25 Degrees For Hytrel Sleeves, 1 Degrees For EPDM & Neoprene Sleeves
Material of Construction
Sintered Steel
Item
Sleeve Coupling Spacer Hub
Setscrew Location
One
Body Style
Type-SC Spacer Hub
Bushing Required
None
Ideal For
Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Max. RPM
7,600 RPM
Weight
0.8 lb
Hub Type
Spacer Hub
Application
Compressors, Conveyors, Motors, Pumps
Maximum Torque
312 in-lb
Resistance Properties
Chemical Resistant, Oil Resistant
Bore Type
Round
Included Screws
(2) Set Screws
Hub Material
Cast Iron
Maximum Speed
7,600 RPM
Bore Tolerance
+0.0005 in / +0.0015 in
Set Screw Location
Over Keyseat
System of Measurement
Inch
Features
4-way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
For Misalignment Type
Angular, Parallel

Description

Sleeve Coupling Spacer Hub, Coupling Size 5, Maximum Speed 7,600 RPM, Maximum Torque 312 in-lb, Outside Diameter 2 in, Bore Type Round, Hub Diameter 2 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1/2 in, Length through Bore 1 3/32 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.