Sure-Flex Sleeve Coupling Spacer Hub, 5SC, Bore 7/8"

  • Mfr # 5SCH78

  • Zoro # G8513653


product price:  $45.19
/ea

Key Features

Item - Sleeve Coupling Flanges
Sleeve Coupling Spacer Hub
Size - Sleeve Couplings
5
Flange Type - Sleeve Couplings
SC
Bore Type - Couplings
Fixed Bore
Bore Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5SCH78
Zoro #
G8513653
UPC #
698672685047
Country of Origin
Mexico

Dimensions

Size - Sleeve Couplings
5
Bore Dia.
7/8 in
Outside Dia.
1.094 in
Keyway Size Type
3/16 in x 3/32 in
Height (In.)
1.094 in
Outside Dia. (In.)
1.094
Bore Dia. (In.)
7/8
Width (In.)
1.09 in
Length through Bore (In.)
1.09 in
Hub Dia. (In.)
1.094 in
Keyseat Size (In.)
3/16 x 3/32
Length through Bore
1 3/32 in
Coupling Size
5
Outside Diameter
2 in
Bore Diameter
7/8 in
Hub Diameter
2 in
Keyway Depth
3/32 in
Keyway Width
3/16 in
Screw Thread Size
5/16"-18

Details

Item - Sleeve Coupling Flanges
Sleeve Coupling Spacer Hub
Flange Type - Sleeve Couplings
SC
Bore Type - Couplings
Fixed Bore
Setscrew Location
One over the Keyway
Material of Construction
Sintered Steel
Item
Sleeve Coupling Spacer Hub
Ideal For
Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Body Style
Type-SC Spacer Hub
Max. RPM
7,600 RPM
Bushing Required
None
Max. Angular Misalignment
0.25 Degrees For Hytrel Sleeves, 1 Degrees For EPDM & Neoprene Sleeves
Weight
0.8 lb
Hub Type
Spacer Hub
Application
Compressors, Conveyors, Motors, Pumps
Included Screws
(2) Set Screws
Features
4-way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
Resistance Properties
Chemical Resistant, Oil Resistant
Set Screw Location
Over Keyseat
Bore Tolerance
+0.0005 in / +0.0015 in
For Misalignment Type
Angular, Parallel
Hub Material
Cast Iron
Maximum Speed
7,600 RPM
Maximum Torque
312 in-lb
System of Measurement
Inch
Bore Type
Round Keyed

Description

Sleeve Coupling Spacer Hub, Coupling Size 5, Maximum Speed 7,600 RPM, Maximum Torque 312 in-lb, Outside Diameter 2 in, Bore Type Round Keyed, Hub Diameter 2 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 7/8 in, Length through Bore 1 3/32 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.