Sure-Flex Coupling Spacer Hub, 5SC, Bore 1-1/8"

  • Mfr # 5SCH118

  • Zoro # G8513671


product price:  $49.29
/ea

Key Features

Item - Sleeve Coupling Flanges
Sleeve Coupling Spacer Hub
Size - Sleeve Couplings
5
Flange Type - Sleeve Couplings
SC
Bore Type - Couplings
Fixed Bore
Bore Dia.
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5SCH118
Zoro #
G8513671
UPC #
698672685061
Country of Origin
United States

Dimensions

Size - Sleeve Couplings
5
Bore Dia.
1 1/8 in
Outside Dia.
1.094 in
Keyway Size Type
1/4 in x 1/8 in
Outside Dia. (In.)
1.094
Keyseat Size (In.)
1/4 x 1/8
Width (In.)
1.09 in
Height (In.)
1.094 in
Bore Dia. (In.)
1-1/8
Length through Bore (In.)
1.09 in
Hub Dia. (In.)
1.094 in
Length through Bore
1 3/32 in
Screw Thread Size
5/16"-18
Coupling Size
5
Outside Diameter
2 in
Keyway Width
1/4 in
Keyway Depth
1/8 in
Bore Diameter
1 1/8 in
Hub Diameter
2 in

Details

Item - Sleeve Coupling Flanges
Sleeve Coupling Spacer Hub
Flange Type - Sleeve Couplings
SC
Bore Type - Couplings
Fixed Bore
Setscrew Location
One over the Keyway
Max. Angular Misalignment
0.25 Degrees For Hytrel Sleeves, 1 Degrees For EPDM & Neoprene Sleeves
Item
Sleeve Coupling Spacer Hub
Body Style
Type-SC Spacer Hub
Ideal For
Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Bushing Required
None
Max. RPM
7,600 RPM
Material of Construction
Sintered Steel
Hub Type
Spacer Hub
Weight
0.8 lb
Application
Compressors, Conveyors, Motors, Pumps
Hub Material
Cast Iron
Set Screw Location
Over Keyseat
Features
4-way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
Bore Type
Round Keyed
Included Screws
(2) Set Screws
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Bore Tolerance
+0.0005 in / +0.0015 in
Maximum Torque
312 in-lb
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Speed
7,600 RPM

Description

Sleeve Coupling Spacer Hub, Coupling Size 5, Maximum Speed 7,600 RPM, Maximum Torque 312 in-lb, Outside Diameter 2 in, Bore Type Round Keyed, Hub Diameter 2 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 1/8 in, Length through Bore 1 3/32 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.