1" Drive Deep Impact Socket Set, SAE, 15 pcs

  • Mfr # J76115

  • Zoro # G8514466


product price:  $3,370.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1"
Number of Pieces
15
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J76115
Zoro #
G8514466
UPC #
662679125226
Country of Origin
United States

Dimensions

Drive Size
1"
Socket Depth
Deep
Socket Size Range
2 1/16 in to 3 in
Socket Size
2 1/16 in, 2 1/2 in, 2 1/4 in, 2 1/8 in, 2 13/16 in, 2 15/16 in, 2 3/16 in, 2 3/4 in, 2 3/8 in, 2 5/16 in, 2 5/8 in, 2 7/16 in, 2 7/8 in, 2 9/16 in, 3 in
Deep Socket Style/Size
Deep 6-Point: 2-1/16 in, 2-1/2 in, 2-1/4 in, 2-1/8 in, 2-13/16 in, 2-15/16 in, 2-3/16 in, 2-3/4 in, 2-3/8 in, 2-5/16 in, 2-5/8 in, 2-7/16 in, 2-7/8 in, 2-9/16 in, 3 in
Deep Socket Size
2 1/16 in, 2 1/2 in, 2 1/4 in, 2 1/8 in, 2 13/16 in, 2 15/16 in, 2 3/16 in, 2 3/4 in, 2 3/8 in, 2 5/16 in, 2 5/8 in, 2 7/16 in, 2 7/8 in, 2 9/16 in, 3 in

Details

Item
Deep Impact Socket Set
Number of Pieces
15
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(8) Impact Deep Socket 1" Drive: 2-1/16", 2-1/8", 2-3/16", 2-1/4", 2-5/16", 2-3/8", 2-7/16", 2-1/2", 2-9/16", 2-5/5", 2-3/4", 2-13/16", 2-7/8", 2-15/16", 3"
Connection Type
Retaining Ring
Standards
ASME B107.110-2012
Socket Type
6 pt Deep
Deep Socket Point Styles Included
6
Drive Type
Impact
Sockets Included
2-1/16 in, 2-1/2 in, 2-1/4 in, 2-1/8 in, 2-13/16 in, 2-15/16 in, 2-3/16 in, 2-3/4 in, 2-3/8 in, 2-5/16 in, 2-5/8 in, 2-7/16 in, 2-7/8 in, 2-9/16 in, 3 in
Features
TorquePlus Design, Side Locking Hole, Stamped Size for Easy Reference
Impact Rated
Yes
Insulated
No
Non-Sparking
No
Includes Deep Sockets
Deep Sockets Included
Piece Count Range
2 to 25
Locking
Yes
Tether Ready
No
Non-Magnetic
No
Number of Deep Sockets
15
Includes Standard Sockets
Standard Sockets Not Included
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Includes Drive Tools
No
Includes Locking
Locking Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Proto® Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM features apply
Stamped size for easy reference

Additional Features:

  • Side locking hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.