3/8 in Drive Socket Wrench Set Metric, SAE 34 Pieces 5/16 in to 7/8 in, 8 mm to 19 mm , Chrome

  • Mfr # J52230-1A

  • Zoro # G8514597


product price:  $307.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Pieces
34
Includes
Socket Set (33HE11), Storage Toolbox (1AC37)
Finish
Chrome
Std. Socket Point Styles Included
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J52230-1A
Zoro #
G8514597
UPC #
662679125424
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Socket Size Range
5/16 in to 7/8 in, 8 mm to 19 mm
Socket Size
1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 8 mm, 9 mm, 9/16 in
Standard Socket Size
5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 7/8 in
Deep Socket Style/Size
Deep 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Standard Socket Style/Size
Standard 12-Point: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm
Deep Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Standard Socket Sizes
5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 7/8 in
Deep Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in

Details

Item
Socket Wrench Set
Number of Pieces
34
Includes
Socket Set (33HE11), Storage Toolbox (1AC37)
Finish
Chrome
Std. Socket Point Styles Included
12
Measurement Type
Metric, SAE
Flex Socket Point Styles Included
None
Deep Socket Point Styles Included
12
Ratchets Included
Pear Head 7 in
Impact Rated
Not Impact Rated
Tether Capable
Tether Capable
Sockets Included
(21) Standard 12-Point, (9) Deep 12-Point
Standards
ASME
Drive Type
Hand
Insulated
Not Insulated
Tether Style
Tether Capable
Socket Shape
12-Point
Includes Standard Sockets
Standard Sockets Included
Includes Socket Bits
Socket Bits Not Included
Piece Count Range
26 to 50
Container Type
Box
Includes Deep Sockets
Deep Sockets Included
Includes Flex Sockets
Flex Sockets Not Included
Number of Standard Sockets
21
Tether Ready Sockets
Not Tether Capable
Includes Wrenches
Wrenches Not Included
Number of Deep Sockets
9
Non-Sparking
No
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.