1/4", 3/8", 1/2" Drive Socket Set Metric, SAE 81 Pieces 4 mm to 19 mm, 5/32 in to 13/16 in

  • Mfr # J47181

  • Zoro # G8514685


product price:  $501.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4", 3/8", 1/2"
Number of Pieces
81
Includes
(1) Extension; (1) Power Train; (3) Ratchets; (76) Socket; (5) Socket Holders
Finish
Full Polish
Sockets Included
(30) Standard 6-Point, (31) Standard 12-Point, (4) Deep 6-Point, (7) Deep 12-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J47181
Zoro #
G8514685
UPC #
662679125110
Country of Origin
United States

Dimensions

Drive Size
1/4", 3/8", 1/2"
Socket Size Range
4 mm to 19 mm, 5/32 in to 13/16 in
Standard Socket Style/Size
Standard 12-Point: 3/16 in, 7/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, Standard 6-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 4 mm, 5 mm, 6 mm
Deep Socket Size
3/16 in, 1/4 in, 9/32 in, 5/16 in
Deep Socket Style/Size
Deep 6-Point: 3/16 in, 1/4 in, 9/32 in, 5/16 in, 1/4 in
Standard Socket Size
5/32 in, 4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm
Socket Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 3/16 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/32 in
Deep Socket Sizes
3/16 in, 1/4 in, 9/32 in, 5/16 in
Standard Socket Sizes
5/32 in, 4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm

Details

Item
Socket Set
Number of Pieces
81
Includes
(1) Extension; (1) Power Train; (3) Ratchets; (76) Socket; (5) Socket Holders
Finish
Full Polish
Sockets Included
(30) Standard 6-Point, (31) Standard 12-Point, (4) Deep 6-Point, (7) Deep 12-Point
Deep Socket Point Styles Included
6, 12
Tether Capable
Tether Capable
Std. Socket Point Styles Included
6, 12
Ratchets Included
Pear Head 5 in, 7 in, 10 in
Measurement Type
Metric, SAE
Impact Rated
Not Impact Rated
Flex Socket Point Styles Included
None
Standards
ASME
Drive Type
Hand
SAE or Metric
SAE/Metric
Insulated
Not Insulated
Tether Style
Tether Capable
Includes Standard Sockets
Standard Sockets Included
Includes Deep Sockets
Deep Sockets Included
Socket Shape
12-Point, 6-Point
Non-Sparking
No
Number of Deep Sockets
4
Includes Socket Bits
Socket Bits Not Included
Includes Flex Sockets
Flex Sockets Not Included
Includes Wrenches
Wrenches Not Included
Piece Count Range
76 to 100
Number of Standard Sockets
27
Tether Ready Sockets
Not Tether Capable
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

1/4" DR Sockets, 3/8" DR Sockets & Accessories, 1/2" DR Sockets, Ratchets, Extension, Storage Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.