1/4", 3/8" Drive Socket Set Metric, SAE 65 Pieces 3/16 in to 7/8 in, 4 mm to 19 mm , Full Polish

  • Mfr # J47165

  • Zoro # G8514694


product price:  $582.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4", 3/8"
Number of Pieces
65
Includes
(1) Adapter; (3) Extension; (1) Handles; (1) Power Train; (2) Ratchets; (4) Socket Holders; (56) Socket; (1) Universal Joints
Finish
Full Polish
Ratchets Included
Pear Head 5 1/2 in, 7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J47165
Zoro #
G8514694
UPC #
662679125127
Country of Origin
United States

Dimensions

Drive Size
1/4", 3/8"
Socket Size Range
3/16 in to 7/8 in, 4 mm to 19 mm
Standard Socket Style/Size
Standard 12-Point: 3/8 in, 7/16 in, Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Deep Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm
Deep Socket Style/Size
Deep 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm
Standard Socket Size
4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Socket Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 3/16 in, 3/8 in, 4 mm, 5 mm, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/32 in
Deep Socket Sizes
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm
Standard Socket Sizes
4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm

Details

Item
Socket Set
Number of Pieces
65
Includes
(1) Adapter; (3) Extension; (1) Handles; (1) Power Train; (2) Ratchets; (4) Socket Holders; (56) Socket; (1) Universal Joints
Finish
Full Polish
Ratchets Included
Pear Head 5 1/2 in, 7 3/4 in
Impact Rated
Not Impact Rated
Deep Socket Point Styles Included
6, 12
Measurement Type
Metric, SAE
Tether Capable
Tether Capable
Flex Socket Point Styles Included
None
Std. Socket Point Styles Included
6, 12
Sockets Included
(30) Standard 6-Point, (9) Deep 12-Point, (9) Deep 6-Point, (9) Standard 12-Point
Standards
ASME
SAE or Metric
SAE/Metric
Drive Type
Hand
Insulated
Not Insulated
Tether Style
Tether Capable
Tether Ready Sockets
Not Tether Capable
Number of Standard Sockets
30
Piece Count Range
51 to 75
Includes Wrenches
Wrenches Not Included
Socket Shape
12-Point, 6-Point
Includes Flex Sockets
Flex Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Includes Standard Sockets
Standard Sockets Included
Includes Deep Sockets
Deep Sockets Included
Non-Sparking
No
Number of Deep Sockets
9
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.