1/4", 3/8" Drive Socket Set Metric, SAE 65 Pieces 4 mm to 17 mm, 5/32 in to 13/16 in , Full Polish

  • Mfr # J47065

  • Zoro # G8514703


product price:  $310.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4", 3/8"
Number of Pieces
65
Includes
(1) Adapter; (2) Extension; (1) Handles; (1) Power Train; (1) Ratchets; (4)Socket Holders; (35) Socket; (11) sert Bits; (1) Hex Key Sets
Finish
Full Polish
Deep Socket Point Styles Included
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J47065
Zoro #
G8514703
UPC #
662679125134
Country of Origin
United States

Dimensions

Drive Size
1/4", 3/8"
Socket Size Range
4 mm to 17 mm, 5/32 in to 13/16 in
Standard Socket Style/Size
Standard 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 5/8 in, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, Standard 6-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm
Socket Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 11/32 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 17 mm, 3/16 in, 3/4 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/16 in, 9/32 in
Standard Socket Size
1/2 mm, 5/32 in, 4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 17 mm, 11/16 in, 3/4 in, 13/16 in
Standard Socket Sizes
1/2 mm, 5/32 in, 4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 17 mm, 11/16 in, 3/4 in, 13/16 in

Details

Item
Socket Set
Number of Pieces
65
Includes
(1) Adapter; (2) Extension; (1) Handles; (1) Power Train; (1) Ratchets; (4)Socket Holders; (35) Socket; (11) sert Bits; (1) Hex Key Sets
Finish
Full Polish
Deep Socket Point Styles Included
None
Ratchets Included
Pear Head 7 in
Impact Rated
Not Impact Rated
Measurement Type
Metric, SAE
Std. Socket Point Styles Included
6, 12
Tether Capable
Tether Capable
Sockets Included
(21) Standard 6-Point, (15) Standard 12-Point
Flex Socket Point Styles Included
None
Standards
ASME
Drive Type
Hand
SAE or Metric
SAE/Metric
Insulated
Not Insulated
Tether Style
Tether Capable
Includes Socket Bits
Socket Bits Not Included
Non-Sparking
No
Socket Shape
12-Point, 6-Point
Includes Wrenches
Wrenches Not Included
Tether Ready Sockets
Not Tether Capable
Number of Standard Sockets
36
Piece Count Range
51 to 75
Includes Deep Sockets
Deep Sockets Not Included
Includes Flex Sockets
Flex Sockets Not Included
Includes Standard Sockets
Standard Sockets Included
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Weight: 18.44lbs
Contents: 6 Point, 1/4" DR, Standard: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2"; Spark Plug 3/8 DR; 12 Point, 3/8" DR, Standard: 3/8", 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16"; 6 Point, 1/4" DR Metric: 4-13mm; 12 Point, 3/8" DR Metric: 10-15mm, 17mm; Adapter 3/8"DR; (2) Extensions 1/4", 3/8" DR; Socket Driver 1/4" DR; Pear Head Ratchet 3/8"DR, 7"; Insert Bits (11) 1/4" Hex Phillips/Slotted/Torx; Hex Key Set 13PC; Socket Clips (2); Socket Bar (2)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.