3/8" Drive Hex Bit Set, SAE, Metric, 13 pcs

  • Mfr # J4902A

  • Zoro # G8514737


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
13
Finish
Chrome
Measurement Type
SAE, Metric
SAE or Metric
SAE, Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4902A
Zoro #
G8514737
UPC #
662679125165
Country of Origin
United States

Dimensions

Drive Size
3/8"
Tip Size
1/4 in, 1/8 in, 10 mm, 3/16 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/32 in, 8 mm
Overall Length
2 23/32 in
Insert Length
1 5/8 in
Tip Size Range
1/4 in to 7/32 in, 4 mm to 10 mm
Tip Size - Minimum
1/4 in, 4 mm
Tip Size - Maximum
10 mm, 7/32 in

Details

Item
Hex Bit Set
Number of Pieces
13
Finish
Chrome
Measurement Type
SAE, Metric
SAE or Metric
SAE, Metric
Includes
(13) Hex Bits, 3/8" Drive Standard: 1/4", 1/8", 3/16", 3/8", 5/16" 5/32", 7/32"; Metric: 4, 5, 6, 7, 8, 10mm; Socket Bars 6-1/4", 9", Socket Clip 3/8" Drive
Sockets Included
1/4 in, 1/8 in, 10mm, 3/16 in, 3/8 in, 4, 5, 5/16 in, 5/32 in, 6, 7, 7/32 in, 8
Standards
ASME
Material
Alloy Steel
Tether Capable
Tether Capable
Drive Type
Square
Tip Type
Hex
Impact Rated
No
Tip Style
Hex
Insulated
No
Tether Style
Tether Capable
Non-Sparking
No
Tether Ready
No
Replaceable Insert
No
Piece Count Range
2 to 25
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert

Description

Contents: Hex Bits, 3/8" DR Standard: 1/4", 1/8", 3/16", 3/8", 5/16" 5/32", 7/32"; Metric: 4, 5, 6, 7, 8, 10mm; Socket Bars 6-1/4", 9", Socket Clip 3/8" DR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.