Industrial Compound Gauge, 30 to 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 251009AW02LV/30#

  • Zoro # G8516112


product price:  $80.95
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
251009AW02LV/30#
Zoro #
G8516112
UPC #
759426945784
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.25 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.75 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Case Color
Metallic
Smallest Graduation
0.5 psi, 1 in Hg
Gauge Primary Range Smallest Graduation
1/0.5
Gauge Special Options
PowerFlex(TM) Movement
Graduations
10 in Hg, 5 psi
Calibration Certificate Included
No
Socket Material
Aluminum Bronze
Case Material
304 Stainless Steel
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Standards
ASME, CE, CRN, RoHS, UKCA
Primary Pressure Scale Color
Black
Non-Sparking
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Dry Dampening Feature
None
Cleaned for Oxygen Service
No
Case Construction
Welded Joint
Removable Bezel
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Process Temperature Range
-40 Degrees to 250 Degrees F
Process Connection Gender
Male
Includes Mounting Hardware
No
Gauge Case Liquid
None
Includes Vent Plug
Yes
Pressure Range Type
Compound
Freeze Resistant Movement
No
Movement Material
304 Stainless Steel
Includes Calibration Certificate
No
Vibration Resistance
None
Sensor Material
316L Stainless Steel
Bezel Mounting Type
Bayonet
Dial Face Material
Aluminum
Dial Color
White
Sensor Type
Bourdon Tube
Accuracy Grade
ASME B40.100 Grade 1A
Bezel Material
304 Stainless Steel
Compatible Process Media
Deionized Water
Accuracy Scale
Full Scale
Pointer Material
Aluminum
Scale Type
Single
Pointer Color
Black
Field Fillable
No
Maximum Pressure
30
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
Operating Temperature - Maximum
200 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65
NEMA Enclosure Rating
4X
Case Liquid
None
Compatible with Brand
Universal
Primary Scale Color
Black

Description

Industrial Compound Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.