Industrial Pressure Gauge, 0 to 60 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 351009AW02L60#

  • Zoro # G8516261


product price:  $78.29
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351009AW02L60#
Zoro #
G8516261
UPC #
759426945975
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Nominal Dial Size
3 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
3.89 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Corrosion-Resistant Case
Gauge Primary Range Smallest Graduation
1
Gauge Special Options
PowerFlex(TM) Movement
Smallest Graduation
1 psi
Calibration Certificate Included
No
Case Color
Silver
Graduations
5 psi
Case Material
304 Stainless Steel
Socket Material
Aluminum Bronze
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Sensor Material
316L Stainless Steel
Process Connection Gender
Male
Dial Color
White
Includes Calibration Certificate
No
Compatible Process Media
Deionized Water
Includes Mounting Hardware
No
Vibration Resistance
Liquid-Filled
Dry Dampening Feature
None
Includes Vent Plug
No
Cleaned for Oxygen Service
No
Dial Face Material
Aluminum
Accuracy Scale
Full Scale
Non-Sparking
No
Field Fillable
No
Scale Type
Single
Pressure Range Type
Pressure
Accuracy Grade
ASME B40.100 Grade 1A
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Freeze Resistant Movement
No
Pressure Gauge Type
Industrial Pressure Gauge
Gauge Case Liquid
None
Removable Bezel
No
Maximum Pressure
60
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
60 psi
Case Liquid
None

Description

Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.