Industrial Compound Gauge, 30 to 0 to 15 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 251009SW02LV/15#

  • Zoro # G8516347


product price:  $86.39
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251009SW02LV/15#
Zoro #
G8516347
UPC #
759426059580
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
5 yr
Case Depth
1.25 in
Case Diameter
2.75 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 15
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
1/0.5
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Gauge Special Options
PowerFlex(TM) Movement
Smallest Graduation
0.5 psi, 1 in Hg
Calibration Certificate Included
No
Graduations
3 psi, 5 in Hg
Case Color
Metallic
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Wetted Materials
Stainless Steel
Standards
ASME, CE, CRN, NSF, RoHS, UKCA
Connection Type
MNPT
Dial Color
White
Case Construction
Welded Joint
Includes Mounting Hardware
No
Dial Face Material
Aluminum
Movement Material
304 Stainless Steel
Removable Bezel
Yes
Sensor Material
316L Stainless Steel
Bezel Material
304 Stainless Steel
Pointer Color
Black
Includes Vent Plug
Yes
Pressure Range Type
Compound
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Compatible Process Media
Deionized Water
Non-Sparking
No
Pointer Material
Aluminum
Scale Type
Single
Accuracy Scale
Full Scale
Freeze Resistant Movement
No
Process Connection Gender
Male
Accuracy Grade
ASME B40.100 Grade 1A
Gauge Case Liquid
None
Pressure Gauge Type
Industrial Pressure Gauge
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Sensor Type
Bourdon Tube
Bezel Mounting Type
Bayonet
Field Fillable
No
Vibration Resistance
None
Includes Calibration Certificate
No
Primary Pressure Scale Color
Black
Process Temperature Range
-40 to 250 Degrees F
Maximum Pressure
15
Operating Temperature Range
-40 Degrees to 200 Degrees F
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
15 psi
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Color
Black
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65
Primary Scale Vacuum Measurement - Maximum
30 in Hg

Description

Industrial Compound Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 30 to 0 to 15, Dry Dampening Feature None, Vibration Resistance None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.