Industrial Pressure Gauge, 0 to 100 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 251009SW02L100#

  • Zoro # G8516392


product price:  $68.59
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251009SW02L100#
Zoro #
G8516392
UPC #
759426943285
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.75 in
Nominal Dial Size
2 1/2 in
Case Depth
1.25 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Metallic
Graduations
10 psi
Gauge Primary Range Numbered Graduations
10
Gauge Special Options
PowerFlex(TM) Movement
Calibration Certificate Included
No
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Gauge Primary Range Smallest Graduation
2
Smallest Graduation
2 psi
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Standards
ASME, CE, CRN, NSF, RoHS, UKCA
Wetted Materials
Stainless Steel
Connection Type
MNPT
Gauge Case Liquid
None
Dial Color
White
Freeze Resistant Movement
No
Process Connection Gender
Male
Sensor Type
Bourdon Tube
Includes Vent Plug
Yes
Compatible Process Media
Deionized Water
Pressure Gauge Type
Industrial Pressure Gauge
Primary Pressure Scale Color
Black
Case Construction
Welded Joint
Primary Scale Numeric Increments
10
Accuracy Scale
Full Scale
Includes Calibration Certificate
No
Primary Scale Minor Graduations
2
Removable Bezel
Yes
Pointer Material
Aluminum
Bezel Material
304 Stainless Steel
Movement Material
304 Stainless Steel
Process Temperature Range
-40 Degrees to 250 Degrees F
Pointer Color
Black
Cleaned for Oxygen Service
No
Non-Sparking
No
Dial Face Material
Aluminum
Includes Mounting Hardware
No
Accuracy Grade
ASME B40.100 Grade 1A
Bezel Mounting Type
Bayonet
Pressure Range Type
Pressure
Scale Type
Single
Sensor Material
316L Stainless Steel
Vibration Resistance
None
Field Fillable
No
Burst Pressure
1,100 psi
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Dry Dampening Feature
None
Maximum Pressure
100 psi
Operating Temperature Range
-40 Degrees to 200 Degrees F
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Color
Black
Primary Scale Pressure Measurement - Maximum
100 psi
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
None
IP Rating
IP65
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance None, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products