Lockout Tag, None/ No Header, Polypropylene, 3 in Width, 1 1/2 in Height, Write On Surface: No , 5 PK

  • Mfr # 105634

  • Zoro # G8518452


product price:  $20.35
/pk 5, $4.07/ea

Key Features

Header
None/ No Header
Material
Polypropylene
Write on Surface
No
Height
1 1/2 in
Width
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
105634
Zoro #
G8518452
UPC #
754473036911
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
3 in
Thickness
0.06 in
Hole Size
1/8 in
Hole Diameter
1/4 in

Details

Item
Lockout Tag
Header
None/ No Header
Legend
CP-1
Material
Polypropylene
Write on Surface
No
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Legend/Background Color
Orange/White
No. of Ties Included
0
Background Color
White
Legend Style
Text
Includes
(5) Tags
Laminated
No
Withstand Pull Force
Not Rated
Grommet Material
No Grommet
Legend Color
Orange
Shape
Rectangle
Language
English
Maximum Temperature
176 Degrees F
Resistance Properties
Abrasion Resistant, Chemical Resistant
Minimum Temperature
-40 Degrees F
Signage Type
Tag
Sign Material
Polystyrene
For Location
Indoor, Outdoor
Includes Ties
Yes
Number of Printed Sides
1
For Use With
Control Panel
Fastener Type
Adhesive Backing

Description

Lockout Tag, Front Side Legend CP-1, Header None/ No Header, Language English, Legend Type Text, Mount Type Adhesive Backing, Number of Printed Sides 1, Overall Height 1 1/2 in, Overall Width 3 in, Reverse Side Legend Not Applicable, Sign Background Color White, Sign Material Polystyrene, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface No, For Location Indoor, Outdoor, For Use With Control Panel, Grommet Material No Grommet, Hole Diameter 1/4 in, Includes (5) Tags

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.