This item is Discontinued.

Leviton GFCI Receptacle, 15A, 125VAC, 5-15R, Gray N7599-HGG

GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (Discontinued)

  • Mfr # N7599-HGG
  • Zoro # G8518596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N7599-HGG
Zoro #
G8518596
UPC #
-
Country of Origin
China

Details

Reset Type
Automatic
Weather Resistant
No
Tamper Resistant
No
Number of Poles
2
Standards
UL Listed, CSA Certified, NOM
Self-Testing
No
Amps
15
Voltage
125VAC
NEMA Configuration
5-15R
Color
Gray
HP
0.5
Outlet Type
Duplex
Item
GFCI Receptacle
Application Environment
Hospital Grade
Number of Wires
3
Features
Lockout Feature, Slim Series
Grade
Hospital

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Grade Hospital, Reset Type Automatic, Standards UL Listed, CSA Certified, NOM, Features Lockout Feature, Slim Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.