1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 302 Pieces 4 mm to 24 mm, 5/32 in to 1 1/4 in

  • Mfr # J47303

  • Zoro # G8519996


product price:  $2,077.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4", 3/8", 1/2"
Number of Pieces
302
Includes
(1) 1/4" Drive Pear Head Ratchet; (1) 3/8" Drive Pear Head Ratchet; (1) 1/2" Drive Pear Head Ratchet; (2) 1/4" Drive Extensions: 3", 6"; (3) 3/8" Drive Extensions: 3", 6", 8"; (1) 1/2" Drive Extensions: 2-1/2"; (14) 3/8" Drive Hex Bits: 1/8", 5/32", 3/8", 5/16", 1/4", 7/32", 3/16", 4mm, 5mm, 6mm, 7mm, 8mm, 10mm; (13) Long Hex Keys; (7) Short Hex Keys; (15) Metric Hex Keys; (1) 3/8" Drive Universal Joint; (1) 1/2" F x 3/8" M Adapter; (3) Flare Nut Wrenches: 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16"; (25) Combination Wrenches 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm
Finish
Full Polish
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J47303
Zoro #
G8519996
UPC #
662679127275
Country of Origin
United States

Dimensions

Drive Size
1/4", 3/8", 1/2"
Socket Size Range
4 mm to 24 mm, 5/32 in to 1 1/4 in
Tip Size
1/8 in, 10 mm, 11/4 in, 3/16 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/32 in, 8 mm, T 55, T40
Deep Socket Size
9 mm, 3/8 in, 10 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
Standard Socket Style/Size
Standard 12-Point: 3/16 in, 5/16 in, 3/8 in, 7/16 in, 9/16 in, 5/8 in, 11/16 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 9/16 in, 18 mm, 19 mm,, Standard 6-Point: 3/16 in, 5/16 in, 3/8 in, 7/16 in, 9/16 in, 5/8 in, 11/16 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm,
Deep Socket Style/Size
Deep 12-Point: 9 mm, 10 mm, 3/8 in, 12 mm, 13 mm, 7/16 in, 14 mm, 15 mm, 1/2 in, 16 mm, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, Deep 6-Point: 4mm, 5 mm, 3/16 in, 6 mm, 7/32 in, 7 mm, 1/4 in, 8 mm, 9/32 in, 9 mm, 5/16 in, 10 mm, 11/32 in, 11 mm, 3/8 in, 12 mm, 13 mm, 1/2 in, 9/16 in, 9 mm, 10 mm, 11 mm, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Standard Socket Size
4 mm, 3/16 in, 5 mm, 6 mm, 7 mm, 5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in, 23 mm, 15/16 in, 24 mm, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 11/32 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 23 mm, 24 mm, 3/16 in, 3/4 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 7/8 in, 8 mm, 9 mm, 9/16 in, 9/32 in
Standard Socket Sizes
4 mm, 3/16 in, 5 mm, 6 mm, 7 mm, 5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in, 23 mm, 15/16 in, 24 mm, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
Deep Socket Sizes
9 mm, 3/8 in, 10 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in

Details

Item
Socket Set
Number of Pieces
302
Includes
(1) 1/4" Drive Pear Head Ratchet; (1) 3/8" Drive Pear Head Ratchet; (1) 1/2" Drive Pear Head Ratchet; (2) 1/4" Drive Extensions: 3", 6"; (3) 3/8" Drive Extensions: 3", 6", 8"; (1) 1/2" Drive Extensions: 2-1/2"; (14) 3/8" Drive Hex Bits: 1/8", 5/32", 3/8", 5/16", 1/4", 7/32", 3/16", 4mm, 5mm, 6mm, 7mm, 8mm, 10mm; (13) Long Hex Keys; (7) Short Hex Keys; (15) Metric Hex Keys; (1) 3/8" Drive Universal Joint; (1) 1/2" F x 3/8" M Adapter; (3) Flare Nut Wrenches: 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16"; (25) Combination Wrenches 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm
Finish
Full Polish
Impact Rated
Not Impact Rated
Standards
ASME
Tether Capable
Tether Capable
Ratchets Included
Pear Head 5 in, 7 in, 10 in
Measurement Type
SAE, Metric
Sockets Included
(29) Deep 12-Point, (29) Deep 6-Point, (43) Standard 12 Point, (51) Standard 6-Point
Flex Socket Point Styles Included
None
Std. Socket Point Styles Included
6, 12
Deep Socket Point Styles Included
6, 12
Drive Type
Hand
SAE or Metric
SAE, Metric
Tip Style
Hex, Torx
Insulated
Not Insulated
Tether Style
Tether Capable
Includes Standard Sockets
Standard Sockets Included
Wrenches Included
(25) 12-Point Combination Wrenches, (3) Flare Nut Wrenches 3/8 in x 7/16 in
Number of Standard Sockets
94
Tether Ready Sockets
Tether Capable
Includes Deep Sockets
Deep Sockets Included
Number of Bits
15
Tether Ready Wrenches
Tether Capable
Includes Flex Sockets
Flex Sockets Not Included
Includes Socket Bits
Socket Bits Included
Piece Count Range
301 to 325
Number of Deep Sockets
58
Non-Sparking
No
Includes Wrenches
Wrenches Included
Tether Ready Drive Tools
Tether Capable
Socket Shape
12-Point, 6-Point
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Contains 302 pieces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.