Safety Goggles, Odyssey II Series, Impact Resistant, Anti-Fog, Scratch-Resistant, Clear Lens

  • Mfr # S80201

  • Zoro # G8520373


product price:  $18.69
/ea

Key Features

Frame Material
PVC
Frame Color
Blue
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant
Eyewear Venting
Indirect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S80201
Zoro #
G8520373
UPC #
032738024713
Country of Origin
United States

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Material
PVC
Frame Color
Blue
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant
Eyewear Venting
Indirect
ANSI Dust/Splash Rating
D3
Lens Material
Polycarbonate
Series
Odyssey II
Frame Style
OTG
Standards
ANSI Z87.1-2015 + High Impact, CSA Z94.3 CUL Certified
Includes
Adjustable Band
Foam Lined
No
X-Ray Detectable
No
UV Protection
99.90%
Gender
Unisex
Photochromatic Lens
No
Metal Detectable
No
Includes Eye Socket Lining
No
Welding Shade Designation
W5
Nose Bridge Material
PVC
Infra-Red Light Scale Protection Designation
R5
Adjustable Locations
Straps
Band Material
Neoprene
Includes Polarized Lens Coating
No
Venting Type
Indirect
Includes Anti-Fog Lens Coating
Yes
Dielectric Protection
No
Includes No Lens Coatings
No
For Small Heads Designation
Not Rated for Small Heads
Application
General Purpose
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Static Lens Coating
No
Includes Brow Lining
No
Includes Face Shield
Face Shield Not Included
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating D3, Application General Purpose, Band Material Neoprene, Brow Lining Material Not Applicable, Dielectric Protection No, Eye Socket Lining Material Not Applicable, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Blue, Frame Material PVC, Frame Style OTG, Gender Unisex, Includes Adjustable Band, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.