Lockout Tag, Danger/Peligro, Polyester, 3 in Width, 5 3/4 in Height, Write On Surface: Yes , 25 PK

  • Mfr # 133559

  • Zoro # G8520388


product price:  $46.85
/pk 25, $1.87/ea

Key Features

Header
Danger/Peligro
Material
Polyester
Write on Surface
Yes
Height
5 3/4 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
133559
Zoro #
G8520388
UPC #
754473900984
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Hole Diameter
3/8 in

Details

Item
Lockout Tag
Header
Danger/Peligro
Legend
Do Not Open This Lock/Tag May Only Be Removed By:
Material
Polyester
Write on Surface
Yes
Standards
OSHA
Laminated
Yes
Legend Style
Text
Legend/Background Color
Black/Red/White
Withstand Pull Force
50 lb
Legend Color
Black/Red
Tie Material
Nylon
No. of Ties Included
25
Grommet Material
Brass
Background Color
White
Header Legend Color
White
Includes
(25) Nylon Ties
Shape
Rectangle
Language
English, Spanish
Sign Material
Polyester
For Location
Outdoor
Signage Type
Tag
Number of Printed Sides
2
Includes Ties
Yes
Resistance Properties
Abrasion Resistant, Chemical Resistant
Sign Out Sections
Date, Fecha, Name, Nombre
Maximum Temperature
212 Degrees F
Maximum Pull Force
75 lbf
Header Text Color
White
Minimum Temperature
-40 Degrees F
For Use With
Tagout Device
Fastener Type
Nylon Ties
Safety Tag Legend - Back Side
No Hacer Funcionar! Nombre Fecha
Sign Header Background Color
Black/Red

Description

Lockout Tag, Front Side Legend Do Not Remove Tag, Header Peligro; Danger, Language English, Spanish, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend No Hacer Funcionar! Nombre Fecha, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Fecha, Name, Nombre, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Tagout Device, Grommet Material Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.